References
Festo:EAMC-30-32-9-10
Rubix:390A9412
Manufacturer :562680
EAN:4052568099640

Documents
Product details : FESTO 562680 COUPLING
Coupling EAMC-30-32-9-10 Holder diameter 1=9 mm, Holder diameter 2=10 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-9-10 562680
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 61.35 excl. VAT
/ Each
£ 73.62 incl. VAT
- Delivery usually within ( 2 ) days