References
Festo:EAMC-30-35-8-9
Rubix:390A9421
Manufacturer :557390
EAN:4052568096472

Documents
Product details : FESTO 557390 COUPLING
Coupling EAMC-30-35-8-9 Holder diameter 1=8 mm, Holder diameter 2=9 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-35-8-9 557390
Technical specifications
Attributes
| Logistic Weight | 52,44 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 73.89 excl. VAT
/ Each
£ 88.67 incl. VAT
- Delivery usually within ( 2 ) days