References
Festo:EAMC-42-50-8-19
Rubix:390A9446
Manufacturer :2310376
EAN:4052568109189

Documents
Product details : FESTO 2310376 COUPLING
Coupling EAMC-42-50-8-19 Holder diameter 1=8 mm, Holder diameter 2=19 mm, Size=42, Assembly Position=Any, Max. speed=6000 1/min
Coupling EAMC-42-50-8-19 2310376
Technical specifications
Attributes
| Logistic Weight | 145,22 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 73.87 excl. VAT
/ Each
£ 88.64 incl. VAT
- Delivery usually within ( 2 ) days