References
Festo:HPV-22-60-A
Rubix:132A5304
Manufacturer :529354
EAN:4052568163952

Documents
Product details : FESTO 529354 FEED SEPARATOR HPV-22-60-A
Feed separator HPV-22-60-A Integrated SME-8-.../ SMT-8-... sensors. Optimised, accurate adaptation option with ZBH centring sleeves. Stroke=60 mm, Piston diameter=22 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm
Technical specifications
Attributes
| Logistic Weight | 1595,5 g |
|---|---|
| Type | hpv feed separator |
Show UNSPSC/ECL@SS
£ 966.97 excl. VAT
/ Each
£ 1,160.36 incl. VAT
- Delivery usually within ( 2 ) days