References
Festo:EAMC-56-58-19-25
Rubix:390A9452
Manufacturer :558315
EAN:4052568205171

Documents
Product details : FESTO 558315 COUPLING
Coupling EAMC-56-58-19-25 Holder diameter 1=19 mm, Holder diameter 2=25 mm, Size=56, Assembly Position=Any, Max. speed=5500 1/min
Coupling EAMC-56-58-19-25 558315
Technical specifications
Attributes
| Logistic Weight | 329 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 103.23 excl. VAT
/ Each
£ 123.88 incl. VAT
- Delivery usually within ( 2 ) days