References
Festo:EAMM-A-P10-38A-87A
Rubix:391A0058
Manufacturer :564999
EAN:4052568212148

Documents
Product details : FESTO 564999 AXIAL KIT
Axial kit EAMM-A-P10-38A-87A Size=46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial assembly EAMM-A-P10-38A-87A suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 422 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 132.73 excl. VAT
/ Each
£ 159.28 incl. VAT
- Delivery usually within ( 6 ) days