References
Festo:DHAA-D-E2-40-Q11-40
Rubix:390A7104
Manufacturer :1706822
EAN:4052568246082

Documents
Product details : FESTO 1706822 ADAPTER KIT
Adapter kit DHAA-D-E2-40-Q11-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-E2-40-Q11-40 Mounting position=any, Corrosion resistance class KBK=2, Mounting type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 568,61 g |
|---|---|
| Type | adapter kit for drives |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Delivery usually within ( 16 ) days