References
Festo:DHAA-G-Q11-16-B12-20
Rubix:390A7319
Manufacturer :2091205
EAN:4052568251079

Documents
Product details : FESTO 2091205 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B12-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B12-20 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 60,6 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
- Delivery usually within ( 16 ) days