FESTO 558013 COUPLING HOUSING

Coupling

See technical informationSee documents

References

Festo:EAMK-A-L62-62A
Rubix:390A9699
Manufacturer :558013
EAN:4052568096601
EAMK-A-L62-62A Coupling housing

Technical specifications

Typeclutch housing eamk
See all Specifications

Documents

Product details : FESTO 558013 COUPLING HOUSING


Coupling housing EAMK-A-L62-62A suitable for toothed belt axis EGC-TB Size=120, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-L62-62A 558013

Technical specifications


Attributes
Logistic Weight800 g
Typeclutch housing eamk
£ 71.44 excl. VAT
/ Each
£ 85.73 incl. VAT
  • Delivery usually within ( 6 ) days