References
PCL (Pneumatic Components):AC21EF
Rubix:282252


Technical specifications
| Connection 1 | rp 3/8 |
|---|---|
| Material | steel |
| Standard | ISO 7-1 / EN 10226-1 |
Product details : PCL COUPLING FEMALE 3/8IN AC21EF
Coupling female
Technical specifications
Attributes
| Connection 1 | rp 3/8 |
|---|---|
| Material | steel |
| Standard | ISO 7-1 / EN 10226-1 |
| Max. temperature | 100 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- In stock: Next day delivery