FESTO 7604 BARBED TUBING CONNECTOR RTU-PK-4/6


Barbed Tubing Connector

References
festo:RTU-PK-4/6
rubix:122A9377
manufacturer :7604
ean:4052568020071
RTU-PK-4/6 Tubing connector
brand logo
Technical specifications
Connection 18 mm
MaterialBrass (Housing)
StandardRoHS-Compliant
See all Specifications

Product details : FESTO 7604 BARBED TUBING CONNECTOR RTU-PK-4/6


Tubing connector RTU-PK-4/6 With barbed fitting for plastic tubing PP, PU, PR. Nominal size=3,4 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=(* PK-4, * PK-6), Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x40x20Ā mm
Logistic Weight3,95Ā g
Connection 18 mm
MaterialBrass (Housing)
StandardRoHS-Compliant
Show UNSPSC/ECL@SS
Ā£ 24.00 excl. VAT
/ 10 pieces
Ā£ 28.80 incl. VAT
  • Delivery usually within ( 11 ) days