Esafe Series 320
Connection 1 | 10 |
---|---|
Material | Zinc Plated Steel-Brass |
Standard | ISO 4414-EN 983 |
Connection 1 | 10 |
---|---|
Material | Zinc Plated Steel-Brass |
Standard | ISO 4414-EN 983 |
Max. temperature | 100 °C |
Min. temperature | -20 °C |
Usually arrives within 14 working days