SERIES320 R1/4 MALE THREAD VENTED SAFTEY COUPLING 10 320 2152
Coupling
See technical informationSee documentsReferences
CEJN:10 320 2152
Rubix:4516517
Manufacturer :10 320 2152
EAN:7391390044785

Technical specifications
| Connection 1 | 1/4 in |
|---|---|
| Material | zinc-plated steel/brass |
| Standard | ISO |
Documents
Product details : SERIES320 R1/4 MALE THREAD VENTED SAFTEY COUPLING 10 320 2152
Strengths
•Extremely high flow capacity
Compact design
Robust and long living
Vented safety function
Compact design
Robust and long living
Vented safety function
Technical specifications
Attributes
| Connection 1 | 1/4 in |
|---|---|
| Material | zinc-plated steel/brass |
| Standard | ISO |
| Max. temperature | 100 °C |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 30.57 excl. VAT
/ Each
£ 36.68 incl. VAT
- Usually arrives within 14 working days