Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 894399 PLUG ISO C10 FOR HOSE CONNECTING 10
MECALINE 894399 PLUG ISO C10 FOR HOSE CONNECTING 10
HOSE FITTINGS - ISO C
References
mecaline:
894399
rubix:
253A0690
ean:
3660338468186
Technical specifications
Connection 1
10
Material
Steel
Standard
No
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 894399 PLUG ISO C10 FOR HOSE CONNECTING 10
Material: hardened zinc-plated steel. Flux diameter: 5.5 mm. ISO C10 profile. Pressure rating: 12 bar. Temperature: -20°C to +80°C.
Technical specifications
Attributes
Connection 1
10
Material
Steel
Standard
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.02
excl. VAT
/
Each
£
3.62
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
RECTUS MALE PLUG NPLTD 21SFAW13MXN
PARKER 21KBAW10MPN CPL G1/8 MALE BSPP NBR
FESTO 7605 BARBED TUBING CONNECTOR RTU-PK-6/6
RECTUS RELEASE COUPLING 24KAAW13MPX
FESTO 19541 BARBED TUBING CONNECTOR RTU-PK-2/2-B
RECTUS 17SFIW13SXN PLG G1/4 FEMALE BSPP ST
RECTUS COUPLING 1700KEIW21SPN
MECALINE 894378 COUPLINGS ISO C10 FEMALE CONNECTING 3/8
LEGRIS 9087U06 17 PNEUMATIC FITTING MALE PROBE 5.5MM 6.35MM G3/8
RECTUS PLUG 23SFIW17SXN
MECALINE 884647 MINI COUPLING MALE PLUG -HOSE ID 8
RECTUS FEMALE COUPLG NICKEL 21KAIW13MPN
FESTO 4805 BARBED TUBING CONNECTOR RTU-PK-3/3
MECALINE 884693 HIGH FLOW COUPLING FEMALE G 1/4IN
RECTUS NIPPLE PLUG 21SFIW13MXX