MECALINE 884701 HIGH FLOW PLUG FEMALE G 1/4IN
PLUGS EURO PROFILE - FEMALE
See technical informationSee documentsReferences
Mecaline:884701
Rubix:216A3174
EAN:3660338380648
Documents
Product details : MECALINE 884701 HIGH FLOW PLUG FEMALE G 1/4IN
Material: Nickel Plated Brass. Flow diameter: 7.4 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Material | nickel-plated brass |
| Standard | no |
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
- In stock: Next day delivery

