References
CEJN:10 320 2205
Rubix:80296319
Manufacturer :103202205
EAN:07391390292254

Technical specifications
| Connection 1 | g 1/2 female thread |
|---|---|
| Material | zinc-plated steel/brass |
| Standard | cejn original, eurostandard 7.4 mm |
Product details : CEJN 103202205 COUPLING G 1/2IN FEM NBR - ESAFE
Coupling eSafe 10-320-2205 F 1/2" BSP
Technical specifications
Attributes
| Connection 1 | g 1/2 female thread |
|---|---|
| Material | zinc-plated steel/brass |
| Standard | cejn original, eurostandard 7.4 mm |
| Max. temperature | 100 °C |
| Type of threading | g |
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
- Usually arrives within 14 working days