MECALINE 884694 HIGH FLOW COUPLING FEMALE G 3/8IN
HIGH FLOW SERIES QUICK COUPLINGS - FEMALE
See technical informationSee documentsReferences
Mecaline:884694
Rubix:216A3169
EAN:3660338380594
Documents
Product details : MECALINE 884694 HIGH FLOW COUPLING FEMALE G 3/8IN
The HIGH FLOW quick coupling is specifically designed to allow a high flow rate (2550 Nl/min), minimizing the pressure drop.
The couplings are also designed to work with vacuum and water application, this fitting range is specifically designed to allow high flow (2550 Nl/min), minimizing pressure drop.
Couplings are also designed to work with vacuum and water application.Interchangeability:- Parker Rectus Serie 25/26/1600/1625, Prevost ESC07/ERC07/ESI07/ISC08, Camozzi 5080/5180, CEJN 320, Aignep Serie 120/210, Festo KD-KS 4/6, Oetiker SC C, Hansen Auto-Flo 24
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
The couplings are also designed to work with vacuum and water application, this fitting range is specifically designed to allow high flow (2550 Nl/min), minimizing pressure drop.
Couplings are also designed to work with vacuum and water application.Interchangeability:- Parker Rectus Serie 25/26/1600/1625, Prevost ESC07/ERC07/ESI07/ISC08, Camozzi 5080/5180, CEJN 320, Aignep Serie 120/210, Festo KD-KS 4/6, Oetiker SC C, Hansen Auto-Flo 24
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | g3/8 |
|---|---|
| Material | nickel-plated brass |
| Standard | NO |
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
- In stock: Next day delivery

