MECALINE 884687 MULTI SOCKET PLUG HOSE ID 12


PLUGS ISO B - FOR HOSE

References
mecaline:884687
rubix:216A3197
ean:3660338380549
brand logo
brand logo
Technical specifications
Connection 112
Materialnickel-plated brass
Standardiso b12

Product details : MECALINE 884687 MULTI SOCKET PLUG HOSE ID 12


Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
iso b12 quick coupling for 12 mm hose the multi quick coupling is a practical and economical solution to connect a single coupling with 4 different types of plug profiles: european (7.5-7.8 mm), iso b12 (5.5 mm), italian (5 mm) and swiss (5.5 mm). the special design of the couplings allows for easy assembly with different profiles, ensuring a perfect fit.

Applications

Application:- Compressed air- Pneumatic tools- Life & Sciences

Technical specifications


Attributes
Connection 112
Materialnickel-plated brass
Standardiso b12
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
  • Usually arrives within 14 working days