Hub for Tyre Coupling
Size | 70 |
---|
Size | 70 |
---|---|
Material | steel |
Min. temperature | -15 °C |
Max. temperature | 70 °C |
Outer diameter | 144 mm |
Nominal torque | 462 N.m |
Max speed | 3600 rpm |
Angular offset | 4 ° |
Radial offset | 3 mm |
Weight | 2.555 kg |
Type | h |
In stock: Next day delivery