TIMKEN QF25COVER COUPLING COVER


Couplings

References
timken:QF25COVER
rubix:131A2527
ean:0883450201513

Product details : TIMKEN QF25COVER COUPLING COVER


To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.

Strengths

•Easy to replace without moving hubs
High- and low-torque ratings
High-speed capability
Low lifetime cost
Hubs not damaged when urethane insert needs replace
no lubrication needed
no hub teeth wear
cushioned shock
compact design
Quick-Flex high-speed covers are designed for applications where low torque and/or high speed is present

Applications

Quick-flex high-speed covers are designed for applications where low torque and/or high speed is present

Technical specifications


Attributes
Logistics dimensions (L x W x H)133x114x60 mm
Logistic Weight450 g
Packaged dimensions (D x W x H)133x114x60 mm
Package weight450 g
Max speed7000 rpm
Typehigh-speed coupling cover
Show UNSPSC/ECL@SS
£ 40.63 excl. VAT
/ Each
£ 48.76 incl. VAT
  • Usually arrives within 14 working days