Elastomeric Insert
Logistics dimensions (L x W x H) | 191x171x92 mm |
---|---|
Logistic Weight | 2270 g |
Packaged dimensions (D x W x H) | 191x171x92 mm |
Package weight | 2270 g |
Size | 100 |
Material | urethane |
Total length | 77.5 mm |
Outer diameter | 163.6 mm |
Angular offset | 2 ° |
Type | elastomeric insert |
Usually arrives within 14 working days