MECALINE F70F Tyre Coupling Hub F Type


Hub for Tyre Coupling

References
mecaline:866372
rubix:45036041
ean:3660338205125
brand logo
brand logo
Technical specifications

Product details : MECALINE F70F Tyre Coupling Hub F Type


Tyre coupling flange F Type, Half body can be combined with another F type or H type and matching tyre to produce the desired tyre coupling. Use Mecaline Coupling catalogue for selection process. F type means bush is installed from the inside of the hub, and H type means bush is installed from the outside of the hub. Tyre couplings can accommodate simultaneous misalignment in all planes without imposing undue loads on ajacent bearings.
F070 F tyre coupling hub

Strengths

GG25 Cast Iron

Applications

For transferring power through 2 shafts and to compensate mis-alignment

Technical specifications


Attributes
Size70
Materialsteel
Min. temperature-15 °C
Max. temperature70 °C
Outer diameter144 mm
Nominal torque162 N.m
Max speed3600 rpm
Angular offset4 °
Radial offset3 mm
Weight2.349 kg
Typef
Show UNSPSC/ECL@SS
£ 89.76 excl. VAT
/ Each
£ 107.71 incl. VAT
  • In stock: Next day delivery