CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 12.5 8.4 855308
Couterbore with pilot 90° hss co5%
See technical informationSee documentsReferences
GISS Cutline:855308
Rubix:855308
EAN:3660338107436

Documents
Product details : CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 12.5 8.4 855308
DIN 1866.
Technical specifications
Attributes
| Number of teeth | 3 |
|---|---|
| Body material | hss-co |
| Coating | no |
| Diameter | 15 mm |
| Tail diameter | 15 mm |
| Total length | 100 mm |
| Tail | cylindrical ha |
Show UNSPSC/ECL@SS
£ 41.38 excl. VAT
/ Each
£ 49.66 incl. VAT
- Usually arrives within 14 working days
