References
Draper:19235
Rubix:80011724
Manufacturer :19235

Product details : DRAPER 19235 HSS COUNTERSINK BIT 17MM
Heavy-duty high-speed steel countersink with five flutes and a 90° head. For countersinking screw holes for flush fitting of screwheads in metals, hardwood, soft wood and plastics. Compatible with drills with a standard 10/13mm chuck.
Technical specifications
Attributes
| Number of teeth | 5 |
|---|---|
| Body material | hss |
| Coating | hss |
| Diameter | 17 mm |
| Tail diameter | 8 mm |
| Total length | 50 mm |
| Tail | round shank 8 mm |
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
- Delivery usually within ( 7 ) days
