Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 8.0 855296
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 8.0 855296
Couterbore with pilot 180° hss co5%
References
giss cutline:
855296
rubix:
855296
ean:
3660338107337
Technical specifications
Screw
M4
Number of teeth
3
Body material
HSS-Co
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 8.0 855296
Couterbore with pilot 180° hss co5%
Technical specifications
Attributes
Screw
M4
Number of teeth
3
Body material
HSS-Co
Total length
71
mm
Tail
Cylindrical HA
Coating
No
Diameter
8
mm
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.14
excl. VAT
/
Each
£
21.77
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK HSS COUNTERSUNK 16.5MM
SANDVIK A327-16B24SC-12 MILLCUTTER SIDE&FACEMILLS 5722524
ROBERTCHAR 5845-8.0-100 BSA PILOT COUNTERSUNK M8.0-100DEG
ROBERTCHAR 5845-4.0-120 BSA PILOT COUNTERSUNK M4.0-120DEG
ROBERTCHAR 5845-6.0-90 BSA PILOT COUNTERSUNK M6.0-90DEG
SANDVIK A327-16B85EC-12 MILLCUTTER SIDE&FACEMILLS 5722482
SANDVIK 328-044B25-13M 5758743
ROEBUCK HSS COUNTERSUNK 12.4MM
SANDVIK A327-16B60EC-12 MILLCUTTER SIDE&FACEMILLS 5722546
SANDVIK 327-ER20-09-022 MILLCUTTER SIDE&FACEMILLS 6537645
SANDVIK A327-13B42EC-06 MILLCUTTER SIDE&FACEMILLS 5722516
SANDVIK A327-16B60EC-14 MILLCUTTER SIDE&FACEMILLS 5722553
SANDVIK A327-16B85EC-14 5722486
LINEAR TOOLS COUNTERBORE M12 20.0 X 14.0 X 12.5MM
G & J HALL HEXIBIT COUNTERSUNK XCM16