SPARTEX 845332 OVERALL DOUBLE ZIP SIZE 5 B BLUE 100% COTTON 320 G/M2
2 Zip Suit
See technical informationSee documentsReferences
GISS:845332
Rubix:216A6650
EAN:3660338076213

Documents
Product details : SPARTEX 845332 OVERALL DOUBLE ZIP SIZE 5 B BLUE 100% COTTON 320 G/M2
Materials: 100% cotton 320 g/m2.
Colour scheme: Bugatti Blue.
Overall with injected double zip, elastic waist back, 2 zip closing breast pockets, 2 lower patch pockets, 1 ruler pocket on the right leg, straight lower sleeves with grippers, lower leg grippers, stand-up collar. .
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 5 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
| Grammage | 320 g/m² |
Show UNSPSC/ECL@SS
£ 46.81 excl. VAT
/ Each
£ 56.17 incl. VAT
- Usually arrives within 14 working days
