PORTWEST S585 WINTER COVERALL NAVY M
Portwest S585 - Winter Coverall
See technical informationSee documentsReferences
Portwest:S585NARM
Rubix:80986479
Manufacturer :S585NARM
EAN:5036108259922

Documents
Product details : PORTWEST S585 WINTER COVERALL NAVY M
Full waterproof protection and outstanding durability are key features of this winter padded coverall. The contemporary design is complemented by a high quality finish and close attention to detail throughout. Key features include: reflective tape for added visibility, reinforced knee patches for optimum strength, multiple pockets for storage and zipped ankles for easy fitting.
Strengths
• Extremely water resistant fabric finish, water beads away from fabric surface
• Abrasion resistant oxford polyester
• Quilt lined for thermal insulation
• Inner ribbed cuffs for warmth and comfort
• Zipped ankles for easy fitting over work boots
• Double-layer reinforced knee protection for extra strength and durability
• Fully elasticated waistband for ultimate wearer comfort
• Reflective tape for increased visibility
• CE certified
• EN342 Protection against cold certified up to -40°C
• Taped seams to provide additional protection
• 5 pockets for ample storage
• Phone pocket
• Pack away hood for added functionality
• Hook and loop cuffs for a secure fit
• Concealed stud and zip fastening
• Two-way zip for quick and easy access
• Contrast panels for protection against dirt
• Radio loop for easy clipping of a radio
• D-ring for keys or ID cards
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester (shell;lining;filling) |
Show UNSPSC/ECL@SS
£ 64.48 excl. VAT
/ Each
£ 77.38 incl. VAT
- Usually arrives within 14 working days