Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 543830 MANIFOLD BLOCK CPE14-PRS-3/8-2
FESTO 543830 MANIFOLD BLOCK CPE14-PRS-3/8-2
CPE14 terminal block
References
festo:
CPE14-PRS-3/8-2
rubix:
110A7223
manufacturer :
543830
ean:
4052568091590
Technical specifications
Type
terminal block for cpe
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 543830 MANIFOLD BLOCK CPE14-PRS-3/8-2
Manifold block CPE14-PRS-3/8-2 For CPE valves. Grid dimension=20 mm, Assembly Position=Any, Max. number of valve Positions=2, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
100
x
70
x
60
Ā
mm
Logistic Weight
307,6Ā
g
Type
terminal block for cpe
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
38.67
excl. VAT
/
Each
Ā£
46.40
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 8025294 TIE ROD
FESTO 195706 MANIFOLD BLOCK CPX-AB-8-M8-3POL
FESTO 196710 EXTENSION MODULE CDVI5.0-EB
SMC KFG2V1209-03S INSERT FITTING
FESTO 8021859 COMPRESSED-AIR SUPPLY PLATE
FESTO 574011 CONTROL BLOCK VOFA-L26-T32C-M-G14-1C1&
FESTO ELECTRICAL INTERFACE 18203
FESTO 8025285 SLEEVE
FESTO 170169 MOUNTING CP-TS-HS-35
FESTO 573462 INSCRIPTION LABEL HOLDER
FESTO 560840 END PLATE
SMC KM11-04-08-10 FITTING MANIFOLD
SMC KAL04-U01 FITTING
FESTO 550218 SCREW CPX-DPT-30X32-S-4X
SMC ARJ210-M5G