References
Festo:CPV14-M1H-2X2-GLS-K-1/8
Rubix:390A5369
Manufacturer :559652
EAN:4052568206284
Documents
Product details : FESTO 559652 SOLENOID VALVE
Solenoid valve CPV14-M1H-2X2-GLS-K-1/8 For valve terminal CPV. The valve housing contains two 2/2-way valves, both of which are normally closed. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve CPV14-M1H-2X2-GLS-K-1/8 for valve island type 10. The valve housing contains two 2/2-way valves, both closed in the rest position. Valve function=2x2/2 closed monostable, Actuation type=electrical, Width=14 mm, Nominal flow rate=800 l/min, Operating pressure=-0.9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 127,9 g |
|---|
Show UNSPSC/ECL@SS
£ 151.45 excl. VAT
/ Each
£ 181.74 incl. VAT
- Delivery usually within ( 8 ) days
