Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 548034 SOLENOID VALVE CPVSC1-M1HT-D-T-M5C
FESTO 548034 SOLENOID VALVE CPVSC1-M1HT-D-T-M5C
CPVSC1 Directional valve
References
festo:
CPVSC1-M1HT-D-T-M5C
rubix:
111A7906
manufacturer :
548034
ean:
4052568189310
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 548034 SOLENOID VALVE CPVSC1-M1HT-D-T-M5C
Solenoid valve CPVSC1-M1HT-D-T-M5C For valve terminal CPV-SC, M5 Connection. Valve function=2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=150 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.00
excl. VAT
/
Each
£
129.60
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 161363 SOLENOID VALVE CPV14-M1H-2X3-OLS-1/8
FESTO 547051 SEAL CPV10-VI-P.M7-150
SMC SS5Y5-11L13-09BR-C6 MANIFOLD BASE
FESTO 547298 SOLENOID VALVE CPVSC1-M1H-D-H-Q4C
FESTO 170276 SOLENOID VALVE CPE24-M1H-5/3BS-QS-10
FESTO 547373 SOLENOID VALVE CPVSC1-M5H-J-T-Q3
FESTO 547283 SOLENOID VALVE CPVSC1-M1H-D-T-Q4C
FESTO 539500 MULTI-PIN CPV14-VI-P6-1/8-C
SMC SS5Y5-11S60-09B-C4 MANIFOLD BASE
SMC SS5Y3-10L13-16BR-C3 MANIFOLD BASE
FESTO 163818 SOLENOID VALVE CPE24-M2H-5L-QS-10
SMC VXB215EHAL DIRECTIONAL CONTROL VALVE
FESTO 566710 MULTI-PIN
FESTO 170337 SOLENOID VALVE CPE24-M3H-5/3G-3/8
SMC SV1300-06-A1 INTERFACE REGULATOR