FESTO 547348 SOLENOID VALVE CPVSC1-M4H-J-T-Q4
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M4H-J-T-Q4
Rubix:111A4898
Manufacturer :547348
EAN:4052568188382
Documents
Product details : FESTO 547348 SOLENOID VALVE CPVSC1-M4H-J-T-Q4
Solenoid valve CPVSC1-M4H-J-T-Q4 For valve terminal CPV-SC, QS push-in connector. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 75,77 g |
|---|
Show UNSPSC/ECL@SS
£ 164.27 excl. VAT
/ Each
£ 197.12 incl. VAT
- Delivery usually within ( 11 ) days
