FESTO 1971599 OUTPUT MODULE


Electrical parts for valve terminal Festo

References
festo:CPX-FVDA-P2
rubix:390A5463
manufacturer :1971599
ean:4052568250201

Product details : FESTO 1971599 OUTPUT MODULE


output Module CPX-FVDA-P2 Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 55 mm), No. of outputs=2, Diagnosis=(* - Wire break per channel, * - Short circuit/overload per channel, * - Cross circuit, * - Undervoltage of valves), Parameters configuring=(* - Diagnostic behaviour, * Monitoring of wire break/channel), Safety function=Safely switching off supply voltage for the valves

Technical specifications


Attributes
No attributes to display for this product
£ 534.02 excl. VAT
/ Each
£ 640.82 incl. VAT
  • Usually arrives within 14 working days