References
Festo:CQD-12/15/18/22
Rubix:119A6269
Manufacturer :177717
EAN:4052568075620

Documents
Product details : FESTO 177717 DISTRIBUTOR CQD-12/15/18/22
Distributor CQD-12/15/18/22 With four blanking plugs. Nominal size=18,6 mm, Assembly Position=Any, Container size=1, Operating pressure complete temperature range=-0,95 - 7 bar, Temperature dependent operating pressure=-0,95 - 15 bar
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Type | cq |
Show UNSPSC/ECL@SS
£ 33.98 excl. VAT
/ Each
£ 40.78 incl. VAT
- Delivery usually within ( 6 ) days