GEDORE 905 CREEPER PLASTIC


Creeper

References
gedore:905
rubix:399A5391
manufacturer :1823698
ean:4010886854815
brand logo
brand logo
Technical specifications

Product details : GEDORE 905 CREEPER PLASTIC


Creeper Comfortable, ergonomically shaped one-piece creeper With practical carrying handle Made from PP (polypropylene) - kind on the skin, resistant to oil, grease and brake fluid Six swivel castors ensure easy and safe manoeuvrability Fatigue-free working, with head/neck cushion for maximum comfort Bucket moulding gives additional hold and allows maximum freedom of movement Two storage trays (right/left) to keep tools and small parts within easy reach Carrying capacity: 130 kg Temperature range -30 °C to +60 °C Dimensions: 1000 x 480 x 115 mm

Technical specifications


Attributes
Typecreeper
Model905
Show UNSPSC/ECL@SS
£ 115.00 excl. VAT
/ Each
£ 138.00 incl. VAT
  • Usually arrives within 14 working days