References
Festo:CRFNG-80
Rubix:118A4721
Manufacturer :161850
EAN:4052568129330

Documents
Product details : FESTO 161850 FLANGE MOUNTING CRFNG-80
Flange Mounting CRFNG-80 Size=80, Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 1472 g |
|---|---|
| Type | flange mounting |
| Connection 1 | 80 mm |
Show UNSPSC/ECL@SS
£ 158.66 excl. VAT
/ Each
£ 190.39 incl. VAT
- Delivery usually within ( 2 ) days