References
Festo:EAMM-U-86-D50-87A-102
Rubix:391A0410
Manufacturer :2802708
EAN:4052568266646

Documents
Product details : FESTO 2802708 PARALLEL KIT
Parallel kit EAMM-U-86-D50-87A-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-86-D50-87A-102 suitable for electric drives. Frame size=86, Mounting position=any, Max. speed=5000 1/min, Bearing temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2668,88 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 667.51 excl. VAT
/ Each
£ 801.01 incl. VAT
- Delivery usually within ( 2 ) days