References
SMC:CG-L063SUS
Rubix:392A8619
Manufacturer :00101953

Documents
Product details : SMC CG-L063SUS AXIAL FOOT
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
Applicable series: CG5
Type: flange, foot
Applicable bore sizes (mm): 20 to 100.
Technical specifications
Attributes
| Type | mounting bracket |
|---|---|
| Cylinder diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 17.72 excl. VAT
/ Each
£ 21.26 incl. VAT
- Delivery usually within ( 24 ) days