References
Knipex:97 49 40
Rubix:388A4078
EAN:4003773030959
Product details : KNIPEX 974940 EXCHANGEABLE CRIMPING DIES
The crimp insert Knipex 97 49 40 is designed for the professional crimping of coaxial connectors. It features three different hexagonal profiles and is suitable for various coaxial sleeves. Thanks to its compact design, it can be optimally integrated into cable assembly and maintenance processes.
Features:
The crimp insert Knipex 97 49 40 is used for the precise crimping of sleeves for coaxial connectors. It offers three crimp stations with specific hexagonal press profiles for different sleeve diameters. The insert is compatible with coaxial cables and connectors of the types RG 58, RG 59, RG 62, RG 71 and RG 223 and ensures a process-safe, reliable connection in industrial applications.
Specifications:
• Weight: 57 g
• Dimensions: 50 x 17 mm
• Crimp depths: 5.4 mm / 6.48 mm / 1.72 mm
• Application: Coaxial sleeves for RG 58, RG 59, RG 62, RG 71, RG 223
Standards:
• REACH-compliant: free from SVHC substances
Features:
The crimp insert Knipex 97 49 40 is used for the precise crimping of sleeves for coaxial connectors. It offers three crimp stations with specific hexagonal press profiles for different sleeve diameters. The insert is compatible with coaxial cables and connectors of the types RG 58, RG 59, RG 62, RG 71 and RG 223 and ensures a process-safe, reliable connection in industrial applications.
Specifications:
• Weight: 57 g
• Dimensions: 50 x 17 mm
• Crimp depths: 5.4 mm / 6.48 mm / 1.72 mm
• Application: Coaxial sleeves for RG 58, RG 59, RG 62, RG 71, RG 223
Standards:
• REACH-compliant: free from SVHC substances
Strengths
• Suitable for multiple coaxial connector types (RG 58, RG 59, RG 62, RG 71, RG 223) without changing the crimp insert
• Uniform, shape-stable crimping by hexagonal crimping for a reliable electrical and mechanical connection
• Uniform, shape-stable crimping by hexagonal crimping for a reliable electrical and mechanical connection
Applications
The crimp insert is used primarily in industrial maintenance, electrical installation, as well as in cable assembly and module/component assembly with coaxial cables. Typical users are maintenance technicians, workshop personnel and assembly teams in the connector and cable assembly sector who need to crimp multiple coaxial sleeve references efficiently and reproducibly.
Technical specifications
Attributes
| Type | crimp die |
|---|
Show UNSPSC/ECL@SS
£ 100.30 excl. VAT
/ Each
£ 120.36 incl. VAT
- Delivery usually within ( 14 ) days
