KNIPEX 974909 EXCHANGEABLE CRIMPING DIES


Crimping die

References
knipex:97 49 09
rubix:80054538
ean:4003773030881
brand logo
brand logo
Technical specifications
Length50 mm
Min. crimping capacity10 mm²
Max. crimping capacity25 mm²
See all Specifications

Product details : KNIPEX 974909 EXCHANGEABLE CRIMPING DIES


97 49 09 Crimping die
Approved crimping according to UL in conjunction with KNIPEX wire ferrules 97 99 330 - 399. Application: insulated + non-insulated wire ferrules 10 / 16 / 25 mm².
  • Application: insulated and non-insulated wire ferrules
  • Capacity in square millimetres: 10 / 16 / 25 mm²
  • Number of crimp profiles: 3
  • AWG: 8 / 6 / 4
  • Crimping dies for KNIPEX crimping tool 97 43 200 - For insulated and non-insulated wire end ferrules 10 / 16 / 25mm² - AWG 7 - 5 -3

    Technical specifications


    Attributes
    Length50 mm
    Min. crimping capacity10 mm²
    Max. crimping capacity25 mm²
    Weight50 g
    Show UNSPSC/ECL@SS
    £ 55.60 excl. VAT
    / Each
    £ 66.72 incl. VAT
    • Usually arrives within 14 working days