References
Festo:EAMM-U-86-D60-88A-102
Rubix:391A0433
Manufacturer :1441042
EAN:4052568232771

Product details : FESTO 1441042 PARALLEL KIT
Parallel kit EAMM-U-86-D60-88A-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-86-D60-88A-102 suitable for electric drives. Size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2617 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 617.65 excl. VAT
/ Each
£ 741.18 incl. VAT
- Delivery usually within ( 6 ) days