FESTO 2377625 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-H2-20-B13-50
Rubix:390A7290
Manufacturer :2377625
EAN:4052568253790
brand logo
Technical specifications
Typeadapter kit for grippers
Documents

Product details : FESTO 2377625 ADAPTER KIT


adapter kit DHAA-G-H2-20-B13-50 Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=294 g, Mounting type=(* With through-hole and screw, * With centring sleeve and centring pin)
Adapter kit DHAA-G-H2-20-B13-50 Size=50, Mounting position=any, Corrosion resistance class KBK=2, Product weight=294 g, Fastening type=(* with through hole and screw, * with centering sleeve and centering pin)

Technical specifications


Attributes
Typeadapter kit for grippers
Show UNSPSC/ECL@SS
£ 129.08 excl. VAT
/ Each
£ 154.90 incl. VAT
  • Delivery usually within ( 10 ) days