References
Festo:CRLMC-63
Rubix:117A0441
Manufacturer :197323
EAN:4052568082284

Documents
Product details : FESTO 197323 CLEVIS FOOT CRLMC-63
Clevis foot Mounting CRLMC-63 For type CRHD Size=63, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 303,2 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 83.36 excl. VAT
/ Each
£ 100.03 incl. VAT
- Delivery usually within ( 2 ) days