References
Festo:SUA-32
Rubix:117A8474
Manufacturer :157322
EAN:4052568011567

Documents
Product details : FESTO 157322 SWIVEL FLANGE SUA-32
Swivel flange SUA-32 For cylinders ADVU, AEVU, matching clevis foot Mountings LBN or LN, LSN. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=137 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x48x33 mm |
|---|---|
| Logistic Weight | 130 g |
| Type | swivel flange |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 65.73 excl. VAT
/ Each
£ 78.88 incl. VAT
- In stock: Next day delivery