References
Festo:CRO-M5
Rubix:119A9857
Manufacturer :165191
EAN:4052568037116

Documents
Product details : FESTO 165191 SEALING RING CRO-M5
Sealing ring CRO-M5 Made of polymer (PVDF), for use in chemical industry, food industry etc. Container size=1, Assembly Position=Any, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Food safety=to manufacturer's declaration
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x2x8 mm |
|---|---|
| Logistic Weight | 0,05 g |
| Type | sealing ring |
Show UNSPSC/ECL@SS
£ 0.44 excl. VAT
/ Each
£ 0.53 incl. VAT
- Delivery usually within ( 6 ) days