FESTO 539287 ROTARY DISTRIBUTOR GF-1/8-2


GF Rotary distributor

References
festo:GF-1/8-2
rubix:119A7135
manufacturer :539287
ean:4052568177416
brand logo
brand logo
Technical specifications
Typerotary distributor

Product details : FESTO 539287 ROTARY DISTRIBUTOR GF-1/8-2


rotary Distributor GF-1/8-2 Multiple rotary Distributor, 2 separate inputs and outputs. Nominal size=6 mm, Assembly Position=Any, Operating pressure complete temperature range=-0,95 - 10 bar, Standard nominal flow rate 1.1-2.1=720 l/min, Standard nominal flow rate 1.2-2.2=1050 l/min

Technical specifications


Attributes
Typerotary distributor
Show UNSPSC/ECL@SS
£ 272.59 excl. VAT
/ Each
£ 327.11 incl. VAT
  • Delivery usually within ( 2 ) days