FESTO 164210 PUSH-IN BULKHEAD CONNECTOR CRQSS-4
CRQS Push-in bulkhead connector
See technical informationSee documentsReferences
Festo:CRQSS-4
Rubix:117A9077
Manufacturer :164210
EAN:4052568073251

Technical specifications
| Material | high-alloy stainless steel (fpm seals) |
|---|---|
| Connection 1 | for tube od 4 mm (push-in fitting) |
Documents
Product details : FESTO 164210 PUSH-IN BULKHEAD CONNECTOR CRQSS-4
Push-in bulkhead connector CRQSS-4 Size=Standard, Nominal size=2,4 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Material | high-alloy stainless steel (fpm seals) |
| Connection 1 | for tube od 4 mm (push-in fitting) |
| Profile | bulkhead fitting, straight (push-in fitting) |
| Connection 2 | for tube od 4 mm (push-in fitting) |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Delivery usually within ( 8 ) days