FESTO 1489614 FITTING


Pneumatic Fitting

References
festo:NPCK-C-D-G38-K10
rubix:391A4145
manufacturer :1489614
ean:4052568106225
NPCK-C-D-G38-K10 Fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);PEEK (Seal)
Connection 1G 3/8
See all Specifications

Product details : FESTO 1489614 FITTING


Fitting NPCK-C-D-G38-K10 Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight57,77 g
MaterialHigh Alloy Stainless Steel (Housing);PEEK (Seal)
Connection 1G 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
  • Usually arrives within 14 working days