References
SMC:KJL07-32
Rubix:114A6876

Technical specifications
| Material | stainless steel 303 (body), c3604bd (body/thread portion), pbt (body); stainless steel 304 (chuck/guide 2); pom (release button/guide 1); nbr (seal/o-ring); stud: electroless nickel plated |
|---|---|
| Connection 1 | 10-32 unf |
Documents
Product details : SMC KJL07-32 FITTING
One-Touch mini fittings series KJ is available for use with SMC miniature valves and actuators, M3 and M5 ported. Their compact one-touch collet design allows easy disassembly with strong tube gripping. Electroless nickel plating is standard. KJ fittings are available to order in multiples of 10.The current KJ series fitting has been discontinued. SMC has introduced an improved version of KQ2 series, and recommends that you utilize the new series for your product designs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x21x20 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | stainless steel 303 (body), c3604bd (body/thread portion), pbt (body); stainless steel 304 (chuck/guide 2); pom (release button/guide 1); nbr (seal/o-ring); stud: electroless nickel plated |
| Connection 1 | 10-32 unf |
| Profile | special profile ensures sealing and reduces resistance when the tube is inserted |
| Max. temperature | 60 °C |
| Type | kjl male elbow |
| Tube diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ 10 pieces
£ 30.36 incl. VAT
- Delivery usually within ( 15 ) days