References
SMC:KAR06-08
Rubix:119A6029
Manufacturer :KAR06-08

Documents
Product details : SMC KAR06-08 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Strengths
- Quick assembly and disassembly
- Usable in vacuum (Max. -100kPa)
- Well suited for copper-free applications
- Fire resistance (UL-94 standard, V-0)
- Surface resistance 104 to 107Ω
- Bodies and seals of the fittings and pipes are made of synthetic resin.
- Usable in vacuum (Max. -100kPa)
- Well suited for copper-free applications
- Fire resistance (UL-94 standard, V-0)
- Surface resistance 104 to 107Ω
- Bodies and seals of the fittings and pipes are made of synthetic resin.
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | 4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 34.30 excl. VAT
/ 10 pieces
£ 41.16 incl. VAT
- Delivery usually within ( 19 ) days