References
Festo:CRSG-M27X2
Rubix:132A1199
Manufacturer :185361
EAN:4052568144548

Documents
Product details : FESTO 185361 ROD CLEVIS CRSG-M27X2
Rod clevis CRSG-M27X2 Corrosion resistant, as per DIN 8140. Size=M27x2, Assembly Position=Any, Based on the standard=ISO 8140, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 1970 g |
|---|---|
| Type | rod clevis |
| Connection 1 | m27x2 |
Show UNSPSC/ECL@SS
£ 478.19 excl. VAT
/ Each
£ 573.83 incl. VAT
- Delivery usually within ( 2 ) days